6 in. Plastic Float Ball Valve

You last purchased this on
 
Robert Manufacturing

6 in. Plastic Float Ball Valve

This product requires certification to purchase.
You last purchased this on
 
Robert Manufacturing

6 in. Plastic Float Ball Valve

  • Fast #
  • Part #RPF6
  • Item #1278892
  • Manufacturer Part #PF6
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Bob® Float Valves
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
6 in
FM Approved:
No
GSA Approved:
No
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
175
NSF Certified:
No
Valve Size:
1/4 in