1-1/2 in. Bronze Female Threaded Fill Valve
Bob® R600 1-1/2 in. Bronze Female Threaded Fill Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Bob® R600
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Material:
- Bronze
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 165 psi
- Recommended Valve Application:
- Water
- Valve Size:
- 1-1/2 in
- Valve Type:
- Float Valve