1/2 in Inlet 3/4 in Outlet Natural Gas Intermittent Pilot Ignition System Kit
712 Series 1/2 in Inlet 3/4 in Outlet Natural Gas Intermittent Pilot Ignition System Kit
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy installation with complete in-depth instructions and troubleshooting information
- Used on natural gas systems only
- Flame rectification with solid-state logic, flame sensing to provide automatic sequencing that will ensure proper operation of an intermittent pilot ignition device
Specifications
- BTU:
- 200000
- Brand Model Compatibility:
- Universal
- Collection:
- 712 Series
- Fuel Type:
- Natural Gas
- Inlet Outlet:
- 1/2 in inlet/ 3/4 in outlet
- Power Source:
- Gas