Robertshaw Pilot Generator

R1820019

Material

Metal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Aerated pilots with non-linting characteristics
  • Length: 36"
  • Type: 90° left hand
  • With 1/4"tubing adapter that is typically provided with nut and ball sleeve

SPECIFICATIONS

Material
Metal

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday