Paper and Plastic Changing Station Liner in White

You last purchased this on
 
Rochester-Midland

Paper and Plastic Changing Station Liner in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rochester-Midland

Paper and Plastic Changing Station Liner in White

  • Fast #
  • Part #S25130288
  • Item #7461587
  • Manufacturer Part #25130288
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Covers the full surface of the changing table
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
18 in
Material:
Paper, Plastic
Material Type:
Poly
Product Type:
Liner
Thickness:
0.7 mil
Weight:
8.10 lb
Width:
13-3/8 in