1/4 in. HDPE Bulk Cut Sheet Per Square Foot

You last purchased this on
 
Rochling Engineered Plastics

1/4 in. HDPE Bulk Cut Sheet Per Square Foot

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rochling Engineered Plastics

1/4 in. HDPE Bulk Cut Sheet Per Square Foot

  • Fast #
  • Part #HDPEBCSB
  • Item #1826491
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Custom cut by square foot
  • Requires Certification

Specifications

Material:
Plastic
Material Type:
HDPE
Width:
1/4 in