16 x 4 in. Pull Plate

Part #R107X70C32D  |  Item #4624834  |  Manufacturer Part #107x70C.32D

$ 42.10 EACH

Width:

4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes mounting hardware
  • Pull is 8" CTC
  • Stainless steel handle

Specifications

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Height: 16 in

Material: Stainless Steel

Product Type: Pull Plate

Width: 4 in