Rockwood
3 in. Latch Protector in Stainless Steel
Part #R320CL32D | Item #4624830 | Manufacturer Part #320CL.32D
Product Details
- Jamb pin prevents prying of door
- Non-handed
- Notched for 2-1/4" to 3-1/4" diameter rose on cylindrical lockset
- Includes mounting hardware
Specifications
ADA Compliant: No
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Door Hardware Type: Latch
Height: 11 in
Material: Stainless Steel
Width: 3 in