Rockwood
3/16 x 1-1/4 in. Door Fill Plate
Part #RDF86 | Item #4624823 | Manufacturer Part #DF86
$
3.68
EACH
Width:
1-1/4 inProduct Details
- Door edge filler plate for Gov. 86 mortise lock face
- Includes mounting hardware
Specifications
ADA Compliant: No
Height: 3/16 in
Length: 8 in
Material: Steel
Product Type: Door Fill Plate
Width: 1-1/4 in