4-1/2 in. Hinge Shim
4-1/2 in. Hinge Shim
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used to re-align doors
Specifications
- Length:
- 4-1/2 in
- Material:
- Steel
- Thickness:
- 0.065 in
- Width:
- 1-7/16 in