4-1/2 x 1-7/16 in. Hinge Shim
4-1/2 x 1-7/16 in. Hinge Shim
Frequently Purchased Together
Product Details
- Used to re-align doors
Specifications
- ADA Compliant:
- No
- Coating:
- Galvanized
- Height:
- 4-1/2 in
- Material:
- Steel
- Thickness:
- 0.28 in
- Width:
- 1-7/16 in