4-7/8 x 1-1/4 in. Strike Blank Filler Plate
4-7/8 x 1-1/4 in. Strike Blank Filler Plate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes mounting hardware
- For A.S.A. strike
Specifications
- ADA Compliant:
- No
- Height:
- 4-7/8 in
- Material:
- Steel
- Product Type:
- Strike
- Width:
- 1-1/4 in