6-3/4 x 12 in. Lever extension Flush Bolt in Satin Chrome

Part #R55526D  |  Item #4934385  |  Manufacturer Part #555.26D

$ 15.02 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Contains a 3/4" bolt throw and a 3/4" rod basket
  • Adjustable bolt head
  • Includes mounting hardware
  • Rod length: 12"

Specifications

ADA Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Door Hardware Type: Lock

Height: 6-3/4 in

Lock Type: Flush Bolt

Material: Brass

Width: 1 in