Arm Pull with Plate in Stainless Steel

Part #RAP100732D  |  Item #8514409  |  Manufacturer Part #AP1007.32D

$ 198.40 EACH

Color/Finish:
Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Arm pull, pull with plate, touchless pull
  • Featuring rounded corners on the backplate
  • Pull Diameter: 3/4"
  • Projection: 4"
  • Stainless Steel Finish

Specifications

ADA Compliant: No

Application: [Multi-Family, Public Facilities, Retail]

Base Plate Height: 16 in

Base Plate Width: 4 in

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 4 in

Material: Stainless Steel

Product Type: Pull

Smart Home Enabled: No

UL Listed: No

Weight: 3