Brass Floor Mount Cast Universal Dome Stop in Satin Chrome
Brass Floor Mount Cast Universal Dome Stop in Satin Chrome
Frequently Purchased Together
Product Details
- Includes mounting hardware
- Low lip dome stop with height of high dome stop
Documents
Specifications
- ANSI:
- ANSI A156.16: L02161
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Diameter:
- 1-7/8 in
- Door Stop Type:
- Dome Door Stop
- Height:
- 1-1/8 in
- Material:
- Brass