Cast Brass Hand Arm Pull in Stainless Steel

Part #R19332D  |  Item #8514410  |  Manufacturer Part #193.32D

$ 74.39 EACH

Color/Finish:
Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Arm can be hooked underneath, for a no-touch solution
  • Stainless Steel Finish
  • Cast Brass and Stainless Steel
  • Center-to-Center: 5-15/16"
  • Overall Length: 9-1/4"

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A156.6

Base Plate Height: 1-3/4 in

Base Plate Width: 1-3/4 in

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 3-3/4 in

Height: 9-1/4 in

Material: [Cast Brass, Stainless Steel]

Product Type: Pull

Smart Home Enabled: No

UL Listed: No

Weight: 0.9