Curve Arm Pull in Stainless Steel

You last purchased this on
 
Rockwood

Curve Arm Pull in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rockwood

Curve Arm Pull in Stainless Steel

  • Fast #
  • Part #RAP114032DMS
  • Item #8514412
  • Manufacturer Part #AP1140.32DMS
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Retrofit
  • Base Plate Width: 2"
  • Can be mounted above a pre-existing door pull
  • Microshield® coating
  • Clearance: 4-3/8"
  • Stainless Steel Finish
  • Projection: 4-1/2"
  • Pull Width: 1-1/2"
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Corridors, Entrance Gates, Multi-Family, Public Facilities, Restrooms, Retail
Base Plate Width:
2 in
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
4-1/2 in
Material:
Stainless Steel
Product Type:
Pull
Smart Home Enabled:
No
Thickness:
0.125 in
UL Listed:
No
Weight:
6.4 oz
Width:
1-1/2 in