Door Silencer in Grey 100-Pack

Part #R608  |  Item #4916956  |  Manufacturer Part #608

$ 25.99 per PACK

Color/Finish:
Grey

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A156.16

Color Finish: Grey

Color Finish Category: Greys

Depth: 5/8 in

Material: [Metal, Rubber]