Hand Free Foot Operated Pull in Stainless Steel

Part #RFP1230US32D  |  Item #8514411  |  Manufacturer Part #FP1230.US32D

$ 68.06 EACH

Color/Finish:
Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Place your foot on the top grip and pull the door open.
  • Put your toe underneath and pull the door towards you
  • Stainless Steel
  • Projection: 3-1/4"
  • Clearance: 3-1/16"

Documents

Specifications

ADA Compliant: No

Application: [Multi-Family, Public Facilities, Retail]

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 3-1/4 in

Material: Stainless Steel

Product Type: Pull

Smart Home Enabled: No

Thickness: 0.1875 in

UL Listed: No

Weight: 1