Kick Down Door Holder in Silver

Part #R460ALM  |  Item #4624827  |  Manufacturer Part #460.ALM

$ 15.46 EACH

Color/Finish:
Silver

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • DuraFlex bumper provides reliable grip on floor

Specifications

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 4 in

Height: 2-1/16 in

Material: [Aluminum, Rubber]

Width: 1-3/8 in