Rockwood
Steel Lock Fill Plate
Part #RFC161 | Item #4624825 | Manufacturer Part #FC161
$
4.02
EACH
Material:
SteelProduct Details
- To cover up to 2-1/8" lock hole
- Includes mounting hardware
Specifications
ADA Compliant: No
Material: Steel
Product Type: Lock Fill Plate