Wall Stop Convex in Satin Stainless Steel
Wall Stop Convex in Satin Stainless Steel
Frequently Purchased Together
Product Details
- Back plate prevents damage to wall
- Includes mounting hardware
- Concealed mounting, convex bumper
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Depth:
- 3/4 in
- Diameter:
- 2-1/2 in
- Door Stop Type:
- Convex Wall Stop
- Material:
- Rubber, Stainless Steel