Rocky Brands Steel Toe Boot

RG111W

Shoe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-241
Color Finish
Brown
Color Finish Category
Browns
Gender
Mens
Height
11 in
Material
Plastic
Shoe Size
12

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday