20 x 6 x 0.015 in. Stencil Board
20 x 6 x 0.015 in. Stencil Board
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- .015 Stencil Board
Specifications
- Color Finish Name:
- Natural Brown
- Length:
- 20 in
- Material:
- Paper
- Package Quantity:
- Box of 50
- Product Type:
- Stencil Board
- Size:
- 6 in x 20 in
- Thickness:
- 0.015 in
- UL Listed:
- No
- Width:
- 6 in