0 items

Rohl Perrin & Rowe® Kitchen 0.5 gpm Hot Water Dispenser with Single Lever Handle

RU1307LS2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 5 year warranty
  • For use with U.1998 high performance hot water tank and U.1106 filter
  • Hot water faucet only
  • Long lasting brass construction
  • Swivel spout for ease of filling containers
  • Unique Anti-Scald lock: innovative push mechanism with exclusive spring-back valve

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Perrin & Rowe® Kitchen
Color Finish
Polished Chrome
Flow Rate
0.5 gpm
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Spout Type
J Spout

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday