1-1/4 in. Brass Sink Trap

Part #RA5568BPN  |  Item #5075414  |  Manufacturer Part #A5568BPN

$ 135.75 EACH

Trap Material:

Brass

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Length can be cut down
  • 1 1/4" x 1 1/4" connections
  • Bell shaped flange
  • Brass construction

Specifications

Cleanout: No

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Height: 5 in

IAPMO Listed: No

Length: 14-11/64 in

Trap Material: Brass

Trap Size: 1-1/4 in