0 items

Rohl Michael Berman 1.2 gpm 3-Hole Deckmount Bathroom Faucet include Pop-Up Drain Assembly with Double Lever Handle

RMB2030DM2

Color Finish

Starting at $788.02
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aerator flow rate: 1.2 gpm
  • Brass construction
  • Cutouts: 3 x 1-3/8"
  • Graceline dial handles
  • Matching tub filler MB2037
  • Quarter-turn ceramic disc control cartridge
  • Spout connection: 1/2" male NPT
  • Spout reach: 8-7/8"
  • Wall valves: 1/2" female NPT

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Quarter Turn Ceramic
Center Size
8 in
Collection
Michael Berman
Color Finish
French Brass
Color Finish Category
Brass Tones
Faucet Connection
MNPT
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Wall Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
8-15/16 in
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday