0 items

Rohl Perrin & Rowe® Edwardian 1.2 gpm 3-Hole Widespread Lavatory Faucet with Double Cross Handle and 4-1/2 in. Spout Reach

RU3761X2

Color Finish

Starting at $685.56
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/4 turn ceramic disc valves
  • Color/Finish: Polished Chrome
  • Cross handles
  • Flexible stainless steel hose and 90° elbow
  • Flow rate: 1.5 gpm
  • Pop-up drain included
  • Solid brass construction, exposed pop-up drain without overflow
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Three hole installation

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
6 in - 15-3/4 in
Collection
Perrin & Rowe® Edwardian
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3-3/8 in
Spout Reach
4-1/2 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday