0 items

Rohl Hex 1.2 gpm Double Lever Handle Widespread Cream Stone Lavatory Faucet

RA1808LC2

Color Finish

Starting at $774.69
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1.2 GPM
  • Art deco design hex spout
  • Brass construction
  • Connectors: 1/2" NPT
  • Cutouts: 3 x 1-3/8"
  • Flow rate: 1.2 gpm
  • Matching tub filler A1884 and A1804
  • Maximum spread distance between valves: 15-3/4"
  • Spout reach: 5-1/2"
  • Verona style

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in - 15-3/4 in
Collection
Hex
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Handle Material
Crystal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
2-3/8 in
Spout Reach
5-1/2 in
Spout Type
Low Arc
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday