0 items

Rohl Caswell™ 1.2 gpm Lavatory Faucet

RCA2202LM2

Color Finish

Starting at $564.78
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1.2 GPM
  • 1/2" NPT connectors
  • 1/4-turn ceramic valves; self-cleaning, self-lubricating, quiet operation
  • 3 x 1 3/8" cutouts
  • Ceramic 1/4 turn valves
  • Includes self leveling mounting hardware
  • Pop-up drain, 1 1/4" pipe
  • Self leveling mounting hardware
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Center Size
8 in
Collection
Caswell™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
Handle Type
Lever
Installation Type
Deck Mount
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
3-27/32 in
Spout Reach
5-15/32 in
Spray Type
Single Function
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday