0 items

Rohl Michael Berman 1.2 gpm Lavatory Faucet

RMB2019LM2

Color Finish

Starting at $757.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aerator flow rate: 1.2 gpm
  • Brass construction
  • Centers: 8"
  • Cutouts: 3 x 1-3/8"
  • Graceline lever handles
  • Includes pop-up
  • Quarter-turn ceramic disc control cartridges
  • Spout height: 10-3/4"
  • Spout reach: 6-1/2"

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Center Size
8 in
Collection
Michael Berman
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Handle Type
Lever
Height
10-7/8 in
IAPMO Listed
No
Installation Type
Deck Mount
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
6-1/4 in
Spout Reach
6-1/2 in
Spout Type
C-Spout
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday