1-3/4 in. Air Switch in English Bronze
1-3/4 in. Air Switch in English Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes transmitter button with escutcheon, base and fastening nut
- Installation depth on deck or wall: 1-1/4" cutout, 2" maximum
- Remote on/off air switch button
- Plug-in installation of control box
- Includes 60" flexible tubing
- Button and escutcheon adhered to base
- Includes mounting hardware for control box
- Brass construction
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Cord Length:
- 2-33/50 ft
- Diameter:
- 1-3/4 in
- Height:
- 2-1/4 in
- Material:
- Brass
- Product Type:
- Air Switch
- UL Listed:
- No
- Volts:
- 120V