ROHL®
1-3/4 in. Air Switch in Matte Black
Part #RAS450MB | Item #7527639 | Manufacturer Part #AS450MB
Product Details
- Control box with mounting hardware included
Documents
Specifications
Color Finish: Matte Black
Color Finish Category: Blacks
Cord Length: 32 in
Depth: 1-3/4 in
Diameter: 1-3/4 in
Height: 2-1/4 in
Material: Brass
UL Listed: No
Volts: 120V
Width: 1-3/4 in