ROHL®
1-3/4 in. Air Switch in Satin Nickel
Part #RAS450STN | Item #3172733 | Manufacturer Part #AS450STN
Product Details
- Remote on/off air switch button
- Includes transmitter button with escutcheon, base and fastening nut
- Installation depth on deck or wall: 1-1/4" cutout, 2" maximum
- Brass construction
- Includes mounting hardware for control box
- Includes 60" flexible tubing
- Button and escutcheon adhered to base
- Plug-in installation of control box
Documents
Specifications
AMP: 15
Application: Residential
CARB OTC LEED Compliant: No
Cartridge Type: Ceramic Disc
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Depth: 1-3/4 in
Diameter: 1-3/4 in
GSA Approved: No
Height: 2-1/4 in
Length: 2-1/4 in
Material: Brass
UL Listed: No
Volts: 120V
Weight: 1
Width: 1-3/4 in