1-3/4 in. Air Switch in Stainless Steel

Part #RAS450SS  |  Item #7063390  |  Manufacturer Part #AS450SS

$ 233.25 EACH
(Pricing is for Stainless Steel)

Color/Finish:
Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Remote on/off air switch button
  • Includes transmitter button with escutcheon, base and fastening nut
  • Installation depth on deck or wall: 1-1/4" cutout, 2" maximum
  • Brass construction
  • Includes mounting hardware for control box
  • Includes 60" flexible tubing
  • Button and escutcheon adhered to base
  • Plug-in installation of control box

Specifications

AMP: 15

Application: Residential

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic Disc

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 1-3/4 in

Diameter: 1-3/4 in

GSA Approved: No

Height: 2-1/4 in

Length: 2-1/4 in

Material: Brass

UL Listed: No

Volts: 120V

Weight: 1

Width: 1-3/4 in