1-3/4 in. Air Switch in Unlacquered Brass

Part #RAS450ULB  |  Item #7058452  |  Manufacturer Part #AS450ULB

$ 321.00 EACH
(Pricing is for Unlacquered Brass)

Color/Finish:
Unlacquered Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Color Finish: Unlacquered Brass

Color Finish Category: Brass Tones

Cord Length: 32 in

Depth: 1-3/4 in

Diameter: 1-3/4 in

Height: 2-1/4 in

Material: Brass

UL Listed: No

Volts: 120V

Width: 1-3/4 in