0 items

Rohl Perrin & Rowe® Country Kitchen 1.5 gpm 1-Hole Kitchen Sink Faucet with Double Cross Handle

RA1466XM2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • C-spout height: 10-53/64"
  • Ceramic disc control cartridges
  • Flexible supplies: 1/2" male NPSM
  • Hole cutout: 1-3/8"
  • Maximum installation depth on deck: 2-9/16"
  • No hand spray available
  • Spout reach: 8"
  • Swivel spout

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Quarter Turn Ceramic Disc
Collection
Perrin & Rowe® Country Kitchen
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM, NPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Cross
Height
10-53/64 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Side Spray
No
Spout Height
6-1/2 in
Spout Reach
7-31/64 in
Spout Type
C-Spout
Trim Only
No
Width
8-47/64 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday