0 items

Rohl Ecoclassic 1.75 gpm 4-Function Showerhead

RSOF135

Color Finish

Starting at $75.81
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ABS construction
  • Diameter: 4-23/32"
  • Eco and environmentally friendly
  • Finger notch for easy rotation between spray functions
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • Flow rate: 1.75 gpm
  • Four-function spray patterns: classic spray, concentrated spray, mist, and classic/concentrated
  • Inlet: 1/2" female with swivel connection
  • Position definition between spray functions is positive
  • Traditional style

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Ecoclassic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-23/32 in
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.75 gpm
GSA Approved
No
IAPMO Listed
No
Material
Brass
Showerhead Function
4
Spray Type
Classic, Mist
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday