0 items

Rohl Ecomodern 1.75 gpm Hand Shower

RSOF136

Color Finish

Starting at $107.46
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ABS construction
  • Connection: 1/2" male
  • Contemporary style
  • Diameter: 4"
  • Eco and environmentally friendly
  • Finger notch for easy rotation between spray functions
  • Five-function spray patterns: classic spray, concentrated spray, mist, classic/concentrated, classic/mist
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • Flow rate: restricted to 1.75 gpm
  • Position definition between spray functions is positive

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Ecomodern
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
4 in
End Connection 1
Male
Fitting Size 1
1/2 in
Flow Rate
1.75 gpm
Height
9-1/8 in
IAPMO Listed
No
Length
9-1/8 in
Material
Plastic
Material Type
ABS
NSF Certified
No
Showerhead Function
5
Size
1/2 in
Spray Type
Classic, Classic/Concentrated, Classic/Mist, Concentrated, Mist
Trim Only
No
WaterSense Labeled
No
Width
1-3/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday