0 items

Rohl Modern Lux™ 1.8 gpm 1-Hole Side Metal Lever Handle Bar Faucet

RR76632

Color Finish

Starting at $835.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anti-scald device
  • Dissimilar ceramic discs for smooth operation and long life
  • Flex tube supplies: 3/8"
  • Flow rate: 1.8 gpm
  • Hole cutout: 1-3/8"
  • Maximum installation depth on deck: 2-1/4"
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Swivel spout reach: 6-11/16"

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Modern Lux™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
8-11/16 in
Spout Reach
6-11/16 in
Spout Type
Pull Out
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday