0 items

Rohl Modern Kitchen™ 1.8 gpm 1-Hole Swivel and Pull-Down Kitchen Faucet with Single Lever Handle

RCY57L2

Color Finish

Starting at $479.81
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Dual function retractable pull-down spray
  • Dual spray modes
  • Flow rate: 1.8 gpm
  • Maximum installation deck depth: 1-25/32"
  • Metal lever
  • Quarter-turn ceramic disc control cartridge
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Spout swivel: 360°
  • Will lock in spray mode

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Modern Kitchen™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
16 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Reach
7-7/8 in
Spout Swivel
360°
Spout Type
Pull-Down, Swivel
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday