0 items

Rohl Bossini 1.8 gpm Body Spray

R2506

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 Function body spray

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Bossini
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Female
Faucet Connection Size
1/2 in
Flow Rate
1.8 gpm
Height
2-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday