0 items

Rohl Modern Lux™ 1.8 gpm Single Lever Handle Metal Kitchen Faucet Sided Long

RR7923

Color Finish

Starting at $809.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anti-scald device
  • Ceramic disc cartridge
  • Flow rate: 1.8 gpm
  • IAPMO compliant double check valve
  • Lever handle
  • One hole installation
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Spout height: 9-1/4"
  • Spout reach: 9-13/16"
  • Stainless steel coil and chlorine resistant inner liner

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Modern Lux™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
Number of Handles
Single Handle
Side Spray
No
Spout Height
9-1/4 in
Spout Reach
9-13/16 in
Spout Type
Pull-Out
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday