0 items

Rohl Shaws 1-Bowl Fireclay Kitchen Sink with Center Drain

RRC3318

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Acid and alkali resistant glazed surfaces
  • Centrally positioned drain opening
  • Due to ± 2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet
  • Includes “Shaws” blue badge
  • Minimum cabinet size: 36"
  • No template available
  • Standard 3 1/2" diameter drain opening
  • Standard 3-1/2" drain opening
  • Suitable for waste disposal units or basket strainer waste
  • Weight 173 lbs.

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
30-1/4 in x 15-3/8 in x 10 in
CARB OTC LEED Compliant
No
Collection
Shaws
Color Finish
White
Color Finish Category
Whites
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
33 in x 18 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday