0 items

Rohl Shaws 1-Bowl Fireclay Undermount Kitchen Sink with Left Drain

RRC3018

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 33" minimum cabinet size
  • Acid and alkali resistant
  • Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet because no template is available
  • Includes “Shaws” blue badge
  • Minimum cabinet size: 33"
  • No faucet drilling
  • Standard 3 1/2" diameter US drain opening
  • Standard 3-1/2" drain opening
  • We receive 80-90% of sinks with the drain on the left and the badge on the back. Right hand drain sinks are sent out randomly.
  • Weight 161 lbs.

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
26-3/4 in x 15-1/4 in x 8-1/2 in
Collection
Shaws
Color Finish
White
Color Finish Category
Whites
Depth
8-1/2 in
Drain Location
Left
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
Installation Type
Apron Front
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
30 in x 18 in
Shape
Rectangular
Sink Size Range
26 in - 30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday