0 items

Rohl Shaws 1-Bowl Kitchen Sink in White

RRC2321WH

Color Finish

(Pricing is for White)

$1229.51

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Acid and alkali resistant glazed surfaces
  • Hygienic due to antibacterial properties
  • Minimum cabinet size: 27"
  • Sink dimensions: 23-1/2" x 20-7/8"
  • Standard 3-1/2" drain opening
  • Suitable for waste disposal units or basket strainer waste
  • Unique bowed front that extends 3-1/8" beyond the cabinet face

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bowl Size Single Or Left
21-7/8 in x 19-1/2 in x 7 in
CARB OTC LEED Compliant
No
Collection
Shaws
Color Finish
White
Color Finish Category
Whites
Depth
8-5/8 in
Drain Location
Rear
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
20-7/8 in x 23-1/2 in
Shape
Rectangular
Sink Size Range
20 in - 25 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday