0 items

Rohl Luxury® 1-Bowl Kitchen Sink

RRSS3618

Color Finish

Starting at $1467.04
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 37 1/2" x 19 1/2" x 10" deep (external dimensions)
  • 39" minimum cabinet size
  • External dimensions: 37-1/2" x 19-1/2" x 10"
  • Fully insulated using “quiet coat” sound deadening technology
  • Includes brackets
  • Includes mounting clips
  • Minimum cabinet size: 39"
  • Stainless Copper features the look of Copper with the durability of Stainless
  • Standard 3-1/2" drain opening
  • Zero-edge side walls with “TangentEdge” easy to clean bottom edge radius

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
36 in x 18 in x 10 in
Collection
Luxury®
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Center, Rear
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
16
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
37-1/2 in x 19-1/2 in
Shape
Rectangular
Sink Size Range
Greater than 35 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday