0 items

Rohl Perrin & Rowe® Kitchen 1-Hole Deckmount Bar Faucet with Double Cross Handle

RU4703X2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3/8" female compression connections
  • Brass construction
  • CNC machined
  • Ceramic disc control cartridges
  • Cross handles
  • Flow rate: 1.8 gpm
  • Installation depth on deck: 1-3/4"
  • Swivel C-spout reach: 6-1/4"

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Perrin & Rowe® Kitchen
Color Finish
English Bronze
Color Finish Category
Bronze Tones
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Cross
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
9-3/4 in
Spout Reach
6-1/4 in
Spout Type
C-Spout, Swivel
Trim Only
No
WaterSense Labeled
No
Width
8-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday