0 items

Rohl Cinquanta 1-Hole Deckmount Bar Faucet with Single Lever Handle

RA365065LMWS2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4" deep deck extension kit, order part # C7555EXT
  • Brass construction
  • Ceramic disc control cartridge
  • Flow rate: 1.5 gpm
  • Hole cutouts: 2 x 1-3/8"
  • Insulated brass side spray with serviceable cartridge for easy maintenance
  • Maximum installation depth on deck: 2-11/64"
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Swivel spout reach: 6-1/2"

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Cinquanta
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
8-1/4 in
Spout Reach
6-1/2 in
Spout Type
Column, Swivel
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday