0 items

Rohl Modern Architectural™ 1-Hole Deckmount Bar Faucet with Single Lever Handle

RLS53L2

Color Finish

Starting at $1086.24
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flow rate: 1.8 gpm
  • Maximum deck thickness: 1-3/4"
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Single hole installation
  • Swivel spout

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Modern Architectural™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
9-1/8 in
Spout Reach
6-3/4 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday